Avery® Durable Wraparound Printer Labels, 9-3/4 x 1-1/4, White, 40/Pack
|
Questions & Answers (0)
Product Description
Showcase your brand with these versatile wraparound labels. Their water-resistant material and permanent adhesive make them perfect for branding water bottles. They're also ideal for use on products, packaging, marketing materials and more to make your brand or logo really stand out in the crowd. They stick to glass, plastic, paper and other materials, so you can put your mark on nearly any product. Our Print-to-the-Edge feature lets you add a full-color background and with free templates from Avery® Design & Print, you can easily customize the labels with your branding in mind. Brand your business with these unique labels. Print-to-the-Edge of the label for a custom look.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
Larger Quantity Quotes Available. Please call 1-888-978-7759.
PRICE
$22.50
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Height | 9-3/4 in |
| Label Size-Text | 9 3/4 x 1 1/4 |
Product Details
| Type | Color Coding Label |
| Color | White |
| For Use With | Inkjet, Laser |
| Material | Paper |
| Package Quantity | 5 Labels/Sheet, 8 Sheets/Pack |
| Description | Durable Wraparound Printer Labels |
| Manufacturers Part Number | 22845 |
| Adhesive | Permanent Self-Adhesive |
| Shape | Rectangular |
| Brand | Avery |