Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Genuine First Aid

Model # :WBB1406157

MPN #: 0140-1222

Survive Outdoors Longer® Emergency Blanket, 56" x 84" - Pkg Qty 12

Product Description
The most advanced emergency blanket on the market - meticulously designed to never fail when you're counting on it with your life. It all starts with the material, vacuum-metalized polyethylene, that reflects 90% of your body heat while also offering a number of other important features that set it apart from traditional mylar blankets; it opens easily and will not shred if nicked or punctured, rips and tears can be repaired, it is quiet and won't crinkle in high winds, and its high-visibility orange exterior makes it easy for rescuers to find you. Plus, survival tips and techniques are printed directly on the blanket so you have them when you need them. Sized to fit one person.

PRICE
$91.20  Sold in packages of 12 / $7.60 ea

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84 in
Width56 in
Height0 in

Product Details

Package Quantity12
DescriptionSurvive Outdoors Longer® Emergency Blanket
ColorOrange
Manufacturers Part Number0140-1222
Primary UseCold Weather Protection
BrandGenuine First Aid