MSA V-Gard Suspension, V-Gard 500, Swing Ratchet, Standard
Write a Review
|
Questions & Answers (0)
Product Description
The MSA Swing Ratchet supsension is used for the MSA V-Gard 500 and gives workers the ability to change direction of the hard hat without re-installing the suspension.
PRICE
$32.95
3
3
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.2 lbs |
| Size | Standard |
Product Details
| Type | Hard Hat Suspension |
| Package Quantity | 1 |
| Description | Swing Ratchet® Suspension |
| Color | Black |
| Series | V-Gard® |
| Manufacturers Part Number | 816645 |
| Suspension | 4 pt. Ratchet |
| Fits | 6-1/2 to 8 |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1;CSA Z94.3;EN 166 |