MSA V-Gard® Headgear Only, HDPE, Black, 10127061 - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
MSA V-Gard® Headgear Only, General Purpose, Bagged, Black, 10127061
V-Gard® Headgear, in combination with wide range of V-Gard® Visors, offers a comprehensive face protection system that can be used when a helmet is not needed. Self-retaining, easy-to-grip visor adjustment knobs, equals no more lost parts! All non-metal construction. Replaceable, sweat-wicking, cushioned headband helps keep workers dry and cool. Visor sold separately.
V-Gard® Headgear, in combination with wide range of V-Gard® Visors, offers a comprehensive face protection system that can be used when a helmet is not needed. Self-retaining, easy-to-grip visor adjustment knobs, equals no more lost parts! All non-metal construction. Replaceable, sweat-wicking, cushioned headband helps keep workers dry and cool. Visor sold separately.
PRICE
$509.50 Sold in packages of 10 / $50.95 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.4 lbs |
| Size | Adjustable |
Product Details
| Type | Headgear Only |
| Color | Gray |
| Series | V-Gard® |
| For Use With | MSA Safety Hard Hats |
| Material | Polycarbonate |
| Package Quantity | 10 |
| Description | V-Gard® Headgear Only |
| Manufacturers Part Number | 10127061 |
| Suspension | Ratchet |
| Brand | MSA Safety |
Compliance & Certifications
| Certifications | ANSI/ISEA Z87.1-2010 |