Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3203825

MPN #: KOR105

Korrvu® Suspension Packaging, 12"L x 10"W x 5"H, Kraft, 1/Bundle

Product Description
Products are suspended in the airspace of the shipping container between two layers of highly resilient, low slip film.

Features:
  • The patented design suspends products away from impact, providing consistent protection for fragile products even after repeated drops
  • Korrvu® Packaging's transparent film enables package to serve as a protective shipper and as a display
  • Packaging is reusable for return shipping
  • Versatile design enables each system to accommodate many product sizes
  • Includes inner assembly and outer packaging
  • At the packaging station, the frame is assembled and placed in the box to suspend the product in the center of the container
  • Next the top window is placed over the product, completely suspending the item between two strong, flexible low-slip films
  • The box is then closed creating tension that holds the product securely between the two suspension windows, protecting item from shock
  • Ships and stores flat to save space


PRICE
$18.50

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length12 in
Inside Width10 in
Inside Height5 in

Product Details

Package Quantity1
ColorBrown