Rubbermaid Commercial Products Sustain Containers are a decorative and adaptable recycling solution made to improve your facility's sustainability compliance. Modular system allows the container stations to be customized and grow with each recycling program's needs. Restrictive waste stream openings and colored labels provide easy visual cues for patrons, making recycling easier and improving compliance with growing regulations.
Rubbermaid® Sustain Decorative Refuse with Recycling Lid, 15 gal, Metal/Plastic, Black/Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$495.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 17 in |
| Width | 12 in |
| Height | 36-1/4 in |
| Weight | 33 lbs |
Product Details
| Type | Multi Stream System Can |
| Number of Openings | 1 |
| Color | Blue |
| Series | Sustain |
| Lid | Yes |
| Capacity | 15 gal |
| Lid Type | Flat Open Lid |
| Made in the USA | No |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 2078994 |
| Indoor/Outdoor | Indoor |
| Accepted Materials | Mixed Recyclables |
| Container Markings | Mixed Recycling |
| Shape | Rectangle |
| Brand | Rubbermaid |
Warranty
| Warranty | 1 yr |