x

Take 15% off your entire order!

Offer applied at checkout

+

AJC Battery Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017), 10 Amps, 12V

AJC Battery Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017), 10 Amps, 12V

Item #: WBB2340667

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$56.99 up to 16% OFF

Price: $47.95

Save $2.40 with 5% off when you use your Global Industrial Credit Card.

Quantity

AJC Battery Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017), 10 Amps, 12V

Description:

  • AJC® replacement compatible with Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017)
  • Factory activated, this battery arrives fully sealed, charged and ready for action
  • Maintenance free AGM technology, no need to add acid or water ever
  • Exact OEM replacement guaranteed to fit easily and precisely
  • High impact PP case for maximum vibration resistance
  • AJC® Replacement Powersports Batteries
  • You must re-use: your existing cabling and hardware. These are replacement batteries only
  • It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
  • Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
  • Built to handle whatever the road, dirt, snow and water can dish out

Disclaimer: Our products are not affiliated with or authorized by Suzuki.

Specifications:

  • Voltage: 12V
  • Capacity: 10Ah
  • Cold Cranking Amps: 185
  • Polarity: +/-
  • Terminal: B
  • Dimensions: L 5.9 x W 3.4 x H 5.2 inches
  • Weight: 10.6 lbs
Cross Reference

  • AJC ATX12 replaces
  • APTX12
  • APTX12-BS
  • CTX12
  • CT12A-BS
  • CTX12-BS
  • EB12-4
  • ES-TX12
  • ES12BS
  • ETX12
  • GTX12-12B
  • GTX12-BS
  • M7RH2S
  • M3RH2S
  • PTX12
  • PTX12-BS
  • SC12BS
  • SC12FA
  • SC12AFA
  • STX12-BS
  • YTX12-BS
  • YTX12
  • YT12A-BS
  • Plus many other powersports battery models


  • BRAND AJC Battery
  • VOLTAGE 12
  • WEIGHT LBS 8
  • LENGTH INCHES 5.9
  • PACKAGE QUANTITY 1
  • TYPE AGM
  • MANUFACTURERS PART NUMBER DL650 V-Strom ABS Adventure
  • TERMINALS B
  • REPLACEMENT FOR Suzuki
  • DISTRIBUTOR PART NUMBER AJC-PS-ATX12-520335
  • HEIGHT INCHES 5.2
  • FOR USE WITH Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017)
  • AMPS 10
  • WARRANTY 1 Year
  • WIDTH INCHES 3.4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

AJC Battery Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2017), 10 Amps, 12V

Item #: B2343295

Not Yet Rated

Usually ships in 1 to 4 days

$47.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
AJC Battery Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017), 10 Amps, 12V

AJC Battery Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017), 10 Amps, 12V

Item #: WBB2340667

The item above has been added to your shopping list:

List name

Save Item to

Select List

    AJC Battery Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017), 10 Amps, 12V
    AJC Battery Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017), 10 Amps, 12V
    AJC Battery Suzuki DL650 V-Strom ABS Adventure 650CC Motorcycle Battery (2004-2017), 10 Amps, 12V
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant