- AJC® replacement compatible with Suzuki DR650SE 650CC Motorcycle Battery (1998-2014)
- Factory activated, this battery arrives fully sealed, charged and ready for action
- Maintenance free AGM technology, no need to add acid or water ever
- Exact OEM replacement guaranteed to fit easily and precisely
- High impact PP case for maximum vibration resistance
- AJC® Replacement Powersports batteries
- You must re-use: your existing cabling and hardware. These are replacement batteries only
- It is your responsibility to verify the batteries being ordered match the batteries in your unit prior to placing your order. We are not responsible for incorrect orders
- Buy with confidence. Our batteries are backed by easy 30-day returns and a 12-month warranty
- Built to handle whatever the road, dirt, snow and water can dish out
AJC® Suzuki DR650SE 650CC Motorcycle Replacement Battery 1998-2014, 12V, B
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 151 in |
| Width | 87 in |
| Height | 94 in |
Product Details
| Type | Lead acid (non-spillable) |
| Voltage | 12 V |
| Terminals | B |
| For Use With | Suzuki DR650SE 650CC1998-2014 B |
| Brand | AJC Battery |