Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Radians

Model # :WBB1508502

MPN #: SV2ZGS2X

Radians® SV2Z Economy Class 2 Solid Safety Vest W/ Zipper, Hi-Vis Green, 2XL - Pkg Qty 12

Product Description
Radians® SV2Z Economy Class 2 Solid Safety Vest with Zipper, Hi-Viz Green, 2XL

Radians SV2Z Economy Class 2 Safety Vest with Zipper Closure is compliant protection at an economical price. Excellent choice for extreme work environments like asphalt paving that greatly reduce the useful life of a vest, or protection for short-term labor.

Features:
  • Zipper closure
  • 2" reflective material tape
  • 2 pockets: 1 upper left front, 1 lower right inside
PRICE
$87.60  Sold in packages of 12 / $7.30 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size2XL

Product Details

TypeClass 2 Hi Visibility Vest
ClassANSI Class 2
Closure TypeZipper
MaterialPolyester Solid
Package Quantity12
DescriptionEconomy Solid Safety Vest
ColorLime Green
Manufacturers Part NumberSV2ZGS2X
Number of Pockets2
BrandRadians

Compliance & Certifications

CertificationsMeets ANSI/ISEA 107-2010 Standards