x

Take 15% off your entire order!

Offer applied at checkout

+

Swiffer 360° Starter Kit W/ One Disposable Duster, 12 Kits/Case - PAG16942CT

Swiffer 360° Starter Kit W/ One Disposable Duster, 12 Kits/Case - PAG16942CT

Item #: WBB260473

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity Discount

  • Buy 1 $48.95 ea.
  • Buy 2+ $43.95 ea.

Quantity

Customers Also Viewed

Swiffer Dusters 360 Starter Kit

Soft, fluffy disposable dusters with fibers that grab dirt and lock it away. Short, flexible plastic handle for added reach. Includes one duster per kit. Sold 12 kits per case.


This product arrives to most customers in 2-3 business days.

  • LENGTH INCHES --
  • BRAND Swiffer
  • DESCRIPTION Swiffer Dusters 360 Starter Kit
  • HANDLE MATERIAL Plastic
  • MANUFACTURERS PART NUMBER PGC 16942
  • PACKAGE QUANTITY 12 Kits/Case
  • TYPE Dusters 360 Starter Kit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Global Industrial™ Mop Bucket And Wringer Combo 38 Qt., Down Press, Yellow

Item #: 260595

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$82.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Swiffer 360° Starter Kit W/ One Disposable Duster, 12 Kits/Case - PAG16942CT

Swiffer 360° Starter Kit W/ One Disposable Duster, 12 Kits/Case - PAG16942CT

Item #: WBB260473

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Swiffer 360° Starter Kit W/ One Disposable Duster, 12 Kits/Case - PAG16942CT
    Swiffer 360° Starter Kit W/ One Disposable Duster, 12 Kits/Case - PAG16942CT
    Swiffer 360° Starter Kit W/ One Disposable Duster, 12 Kits/Case - PAG16942CT
    Swiffer 360° Starter Kit W/ One Disposable Duster, 12 Kits/Case - PAG16942CT
    Swiffer 360° Starter Kit W/ One Disposable Duster, 12 Kits/Case - PAG16942CT
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant