Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




NoTrax

Model # :WBB2312062

MPN #: 830R0275BL

NoTrax® Corrugated Switchboard Mat 1/4" Thick 2' x 75' Black

Product Description
NoTrax® Switchboard Non-Conductive Corrugated Mat, 1/4" Thick, 2' W Full 75 Ft Roll, Black

Non-conductive switchboard matting is designed to provide insulation for the worker. Made from a PVC compound, the mat prevents the worker from being grounded, thereby eliminating the possibility of electrical shock. The corrugated saw-tooth top surface provides increased traction and is easy to sweep clean. Switchboard matting can be used in dry environments in front of high voltage boxes, electrical fuse boxes, and transformers. It is highly recommended that the matting be replaced every 12 months for optimum performance. Electrically Insulative Type 2 PVC compound. Class 2 Di-electric Strength: 30,000 volts. Proof test of 20,000 volts. Recommended maximum use voltage: 17,000. Each square foot of this matting is tested in conformance with ANSI/ASTM D-178 specifications.

PRICE
$1,179.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 5 units
1179.00
Buy 6 units - 10 units
1059.00Save $120.00 (10%)
Buy 11+ units
1009.00Save $170.00 (14%)
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length75 ft
Width2 ft
Weight255 lbs
Thickness1/4 in

Product Details

TypeFull Roll 75 Ft.
ColorBlack
ApplicationAntifatigue
Surface MaterialVinyl
SeriesSwitchboard
Border Color FamilyBlack
ConductiveNo
Backing MaterialVinyl
Static DissipativeNo
Anti StaticNo
Manufacturers Part Number830R0275BL
BrandNoTrax

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsMeets ANSI/ASTM D-178 Specifications
Environmental ConditionsManufacturing, Electric sub-stations, Electrical panels, Engine and generator Rooms