Static Solutions Ultimat ESD Mat Kit .080" Thick 2.5' x 6' Dark Blue
Write a Review
|
Questions & Answers (0)
Product Description
Static Solutions 30" x 72" Ultimat Mat Kit Dark Blue - UMK-3072DB
Ultimat Pre-Cut table mat with 2 snaps installed. Kit includes the mat, a grounding cord, a wrist strap with coil cord. All the basics you need to send any static discharge properly flowing to the ground and not harming the item being worked on. Lifetime electrical warranty, is chemical and temperature resistant. No odor, low VOC, Static dissipative, lays flat, no curl ROHS, ISO, CE, and NIST compliant. Industrial grade cross-linked rubber.
Ultimat Pre-Cut table mat with 2 snaps installed. Kit includes the mat, a grounding cord, a wrist strap with coil cord. All the basics you need to send any static discharge properly flowing to the ground and not harming the item being worked on. Lifetime electrical warranty, is chemical and temperature resistant. No odor, low VOC, Static dissipative, lays flat, no curl ROHS, ISO, CE, and NIST compliant. Industrial grade cross-linked rubber.
PRICE
$249.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 6 ft |
| Width | 2.5 ft |
| Weight | 10 lbs |
| Thickness | 1/16 in |
Product Details
| Type | Pre-Cut Mat |
| Color | Dark Blue |
| Application | Not Antifatigue |
| Surface Material | Rubber |
| Series | Ultimat |
| Border Color Family | Dark Blue |
| Conductive | No |
| Backing Material | Rubber |
| Pattern | Smooth |
| Static Dissipative | Yes |
| Anti Static | No |
| Description | Ultimat Static Dissipative Work Surface Material |
| Manufacturers Part Number | UMK-3072DB |
| Brand | Static Solutions |
Compliance & Certifications
| Environmental Conditions | Cleanroom, Manufacturing, Healthcare Facility, Electronic Areas |