For Use With:
- Jet 1550 (Hi Visibility) Mechanics Vise
Product Details
| Manufacturers Part Number | WL9-2907940 |
| Type | Replacement Part |
| For Use With | Verti-Lock Machine Vises |
| Brand | JET |
Wilton Shop Vises have heavy-duty castings with a 30,000 PSI iron body built for rugged use and extended life. Each has the capability of handling pipe as well as mounting to the bench with 3 mounting posts providing more stability and secure hold. Features: 180° swivel base with lockdown allows for quick and easy positioning Powder coat paint resists scratches and provides a tough durable surface Built-in pipe jaws handle various pipe sizes Large anvil work surface Perfect for general clamping applications Rugged and versatile yet moderately priced vises
Wilton Mechanics Vises have a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton. Features: Swivel base rotates 360° and has double lockdowns ensuring maximum stability Powder coat paint resists scratches and provides a tough durable ...
Proudly made in the USA, the Combination Pipe and Bench round channel vise is designed to handle the most demanding clamping applications. Unlike most vises that have a fixed center nut, the Combination Pipe and Bench round channel vise nut is anchored at the rear which provides straight line pull and even pressure resulting in greater durability. The round channel design also allows for a completely enclosed spindle and nut assembly keeping debris out and lubrication in for a lifetime of smooth operation. For ultimate versatility, the Combination Pipe and Bench vise is equipped with main ...
Yost ADI-6 6" Austempered Ductile Iron Vise, 360° Swivel Base The Austempered Ductile Iron (ADI) series of professional grade bench vises is constructed out of 130,000 PSI Tensile Strength Austempered Ductile Iron and is at least 45% stronger than the Yost FSV (forged steel) vise series. ADI castings are (1) continuous cast, precision machined, whereas the FSV series was forged then welded together. The ADI line of vises is equipped with replaceable machinist and pipe jaws. Adjustable hardened guide rails provide smooth, precise operation. The durable powder coat finish provides a ...
Wilton Mechanics Vises have a heavy-duty 30,000 PSI iron casting built for rugged use and extended life. Lifetime lubrication means the grease is permanently sealed in for trouble-free service. This vise features a 360° swivel, four mounting posts and double lockdowns to ensure maximum stability. Top these industry-leading features off with a lifetime warranty and you know you'll never want for another vise, unless it's a Wilton. Features: Swivel base rotates 360° and has double lockdowns ensuring maximum stability Powder coat paint resists scratches and provides a tough durable ...