Yost 8" High Visibility All Steel Utility Workshop Vise
|
Questions & Answers (0)
Product Description
High Visibility Vises conform to OSHA Specification # 1910.144 - Safety Color Standards. High Visibility All Steel vises are economically priced for various less demanding applications. The entire vise is constructed using structural cast steel. The bar covers the continuous rolled main screw. Each vise is equipped with replaceable hardened steel serrated jaws and built-in pipe jaws. The 360° swivel base features two (2) lock downs. Each vise is painted safety yellow alerting of potential pinch points.
PRICE
$249.95
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 10 in |
| Height | 10 in |
| Weight | 48 lbs |
| Jaw Width | 8 in |
| Throat Depth | 3-1/2 in |
| Size | 8 in |
| Pipe Jaw Capacity | 1/4 - 2-1/4 in |
| Jaw Opening | 8 in |
Product Details
| Type | Bench & Pipe Combination Vise |
| Color | Yellow |
| Material | Cast Steel |
| Manufacturers Part Number | 14908 |
| Base Type | 360° Swivel |
| Brand | Yost Vises |