Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Aignep USA

Model # :WBB1223156

MPN #: 60210-12-3/8

AIGNEP Swivel Branch Tee, 60210-12-3/8, 12mm Tube x 3/8" Male BSPT Thread, Stainless Steel

Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.

PRICE
$114.06

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Thread Size3/8 in
Nominal Flow Diameter12mm in
ThreadBSPT
Tube Size12mm in

Product Details

StyleBSPT
TypeBranch Connector
Body MaterialStainless Steel
DescriptionSwivel Branch Tee
Manufacturers Part Number60210-12-3/8
BrandAignep USA