Swivel Clip, White - Pkg Qty 100
Write a Review
|
Questions & Answers (0)
Product Description
Swivel Clip, White, 100 Pkg. Qty.
Swivel clips for your merchandise displaying needs.
Swivel clips for your merchandise displaying needs.
PRICE
$28.00 Sold in packages of 100 / $0.28 ea
5
5
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Width | 1 in |
| Height | 2 in |
| Weight | 0.1 lbs |
Product Details
| Material | Plastic |
| Package Quantity | 100 |
| Description | Swivel Clip |
| Color | White |
| Manufacturers Part Number | SC/W |
| Brand | Amko Displays |