Clip Wand Retailers, 12" L, Metal, White - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
289-12CW, Clip Wand Retailers, 12" L, Metal, White
12 Clip Wand Retailer Displays Merchandise Within Easy Reach Of Customers. 12 Clip Wand Retailer is made of acrylic for long lasting durability. Merchandiser strip provides strong clips and hangers to hold wide range of carded, bagged, or other merchandise positioned near checkout lines. Color is Clear
12 Clip Wand Retailer Displays Merchandise Within Easy Reach Of Customers. 12 Clip Wand Retailer is made of acrylic for long lasting durability. Merchandiser strip provides strong clips and hangers to hold wide range of carded, bagged, or other merchandise positioned near checkout lines. Color is Clear
PROMOTIONAL PRICE
$54.40 Sold in packages of 10 / $5.44 ea
was $68.00Save $13.60 (20%)
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 12 in |
| Width | 1/2 in |
| Height | 1/2 in |
| Weight | 4 lbs |
| Base | 5" Sq |
Product Details
| Finish | Metal |
| Includes | Adjustable |
| Description | Clip Wand Retailers |
| Color | White |
| Manufacturers Part Number | 289-12CW |
| Brand | Amko Displays |
Warranty
| Warranty | 30 days |