AIGNEP Swivel Elbow, 88115-02-32, 1/8" Tube x 10-32 UNF Thread, Nickel Plated Brass - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant.
PRICE
$52.00 Sold in packages of 10 / $5.20 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 10/32 in |
| Nominal Flow Diameter | 1/8 in |
| Thread | UNF |
| Tube Size | 1/8 in |
Product Details
| Type | Elbow |
| Body Material | Nickel Plated Brass |
| Description | Swivel Elbow |
| Manufacturers Part Number | 88115-02-32 |
| Brand | Aignep USA |