Features:
- Spread: 5-11/16" (145 mm)
- Height: 10-3/8" (264 mm)
- Clearance: 6-3/8" (162 mm)
- Nozzle tip has male threads with a stream regulator
Product Details
| Type | Steam Regulator Outlet |
| Material | Brass |
| Package Quantity | 1 |
| Description | Swivel Gooseneck Spout |
| Color | Silver |
| Manufacturers Part Number | 133X |
| Brand | T&S Brass |