Deburring Tools
Availability
Brand
Price
Related Products
12R 3/4 HS NPT D H C F/S Ridgid 37530 Diehead, Complete 12R 3/4 HS Ridgid 37530 Specifications:• Material: H.S. For Stainless Steel • Cutting Direction: Right • Thread-TPI or Pitch: 3/4" - 18 NPT • Type: One-Size Die Head Complete
12R 1/8 NPT DIE HD COMP All die heads complete come with selected dies and are set at the factory
This precision tool provides smooth, uniform flares with minimum effort. The new ratcheting feed screw handle turns easily and requires less motion and effort than a standard handle. Hardened steel flaring cone, eccentrically mounted in needle bearings, produces rolling action for even metal flow, giving uniform flare walls without galling.
Replacement Pipe Die, Nominal Conduit/Pipe 1-1/2 In.-11-1/2 TPI, Die Material/Type Alloy Steel, For Use With RIDGID Model# 00-R, 11-R, 12-R and 0-R Ratchet Threader Die Heads, 30A and 31A 3-way Pipe Threaders, Thread Type NPT, Thread Direction Right Hand, Number of Pieces 4
Milwaukee® 2471-21 M12™ Cordless Lithium-Ion Copper Tubing Cutter Kit, 1/2" to 1-1/8" The industry's first cordless lithium-ion copper tubing cutter cuts up to 10X faster than conventional cutters. Engineered with plumbers, mechanical contractors and remodelers in mind, this versatile copper tubing cutter runs at 500 RPM for unmatched cutting speed. The M12TM Lithium-Ion Battery and ultra-efficient gearing allow you to make up to 200 cuts on a single charge. The patent-pending cutting mechanism automatically adjusts diameter to cut Type K, L and M copper pipes from 3/8" to 1" (OD ...