Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




DeWalt

Model # :WBB3784561

MPN #: DXCM037-0074

DEWALT® Industrial Male Plug, 3/8" MNPT x 3/8" Body, Nickel Plated Steel, Pack of 2

Product Description

Each DEWALT® Pro Accessory is designed and engineered for the professional and Diy pneumatic tool user. They are built with DEWALT® Performance and Quality to last a lifetime at the jobsite, garage, and home. This 2-pack of 3/8 in. MNPT male industrial plugs features a 3/8 in. body and nickel plated steel construction.

PRICE
$7.00

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter3/8 in
Thread3/8 in
Tube Size1 in

Product Details

StyleIndustrial
InterchangeIndustrial
TypeIndustrial Male Plug
Body MaterialNickel Plated Steel
Package Quantity2
Manufacturers Part NumberDXCM037-0074
PSI300 psi
BrandDeWalt