Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Exair

Model # :WBB3234129

MPN #: 9043

Exair® Magnetic Base with Two 1/4 NPT Outlet

Product Description
Magnetic bases are suited to applications where frequent movement of the air product is required. The powerful magnet permits horizontal or vertical mounting. A valve is provided that can be used to vary the force and flow.

PRICE
$169.95

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Nominal Flow Diameter9/16 in
Thread1/4 NPT in
Tube Size1/4 in

Product Details

StyleNPT
TypeMagnetic Base
Body MaterialStainless Steel
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number9043
BrandExair