Quick Installation. Completely Reusable. Easy Connect & Disconnect. Color Coded Tube Identification. Corrosion Resistant 316 Stainless Steel.
AIGNEP Swivel Male Elbow, 60115-10-3/8, 10mm Tube x 3/8" BSPP Thread, Stainless Steel
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$74.78
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Thread Size | 3/8 in |
| Nominal Flow Diameter | 10mm in |
| Thread | BSPP |
| Tube Size | 10mm in |
Product Details
| Style | BSPT |
| Type | Elbow |
| Body Material | Stainless Steel |
| Description | Swivel Male Elbow |
| Manufacturers Part Number | 60115-10-3/8 |
| Brand | Aignep USA |