Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB748207

Global Industrial™ Heavy Duty Swivel Plate Caster, 4" Polyurethane Wheel, 600 Lb. Capacity

Product Description
HEAVY DUTY CASTER

Ideal for general utility trucks, platform trucks, and dollies. Swivel casters have hardened double ball races and heat treated king bolt for long life. Wheels roll easily on cage type hardened and ground roller bearings.

PRICE
$30.95

1
1
Available on or around 10/21/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width1-1/2 in
Height5-5/8 in
Weight Capacity600 lbs
Weight5 lbs
Wheel Diameter4 in
Plate Size4-1/2 x 4 in
Bolt Spacing2-5/8 to 3 x 3 to 3-5/8 in

Product Details

Assembly RequiredNo
Wheel MaterialPolyurethane
Brake TypeNo Brake Included
Caster TypeSwivel
Manufacturers Part Number748207
BrandGlobal Industrial