Palmer Hamilton Synergy Table, 4 Casters, 96"L x 30"W x 30"H, Fusion Maple Laminate, Black
Write a Review
|
Questions & Answers (0)
Product Description
The Synergy table is perfect for a collaborating workspace. Two sided seating, these tables have plenty of leg and elbow room. Its side panels provide more privacy and a formal, finished look in a room. Perfect for dining, office, classroom, library, media center and hospitality spaces.
PRICE
$2,479.00
1
1
Ships in 60 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 96 in |
| Width | 30 in |
| Height | 30 in |
| Weight | 224 lbs |
Product Details
| Assembly Required | Yes |
| Type | Multi-Purpose Table |
| Frame Color Family | Black |
| Series | Synergy |
| Top Color Family | Fusion Maple |
| Description | Multi-Purpose Table w/ Casters |
| Frame Material | Steel |
| Leg Type | 4 Casters |
| Manufacturers Part Number | SYN21-303096-C-FB |
| Shape | Rectangle |
| Top Material | Laminate |
| Brand | Palmer Hamilton |
Warranty
| Warranty | 5 yr |