Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




CELLTREAT Scientific Products

Model # :WBB2782383

MPN #: 229769

CELLTREAT® Syringe Filter, 0.22µm w/ GF Prefilter, 30mm, Sterile, Red, Polypropylene, 30PK

Product Description
  • Filters are molded in the polypropylene housings, providing a reliable seal without the use of adhesives
  • Female luer-lock inlet and male luer slip outlet
  • Color coded by membrane type for easy identification, and membrane material and pore size are printed on the housing
  • Available individually packed in peel-to-open paper/plastic blister packs
  • Also available bulk packed in PVDF, PES, PTFE, and Nylon membranes


PRICE
$78.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1-3/8
Width1-3/8
Pore Size0.22µm
Diameter30

Product Details

TypeCA Syringe Filter
MaterialPolypropylene
SterileYes
Package Quantity30
ColorRed
Manufacturers Part Number229769
Retention0.22
BrandCELLTREAT Scientific Products