SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

DC Tech SZ101011 - Pan & Shovel Sterilizer, Steam Coupling, 34" x 14" x 37-1/2"

DC Tech SZ101011 - Pan & Shovel Sterilizer, Steam Coupling, 34" x 14" x 37-1/2"

Item #: WBB2116625

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,747.00

$291.17/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DC Tech SZ101006 - Cleaver Sterilizer Box, With Coupling And Guard, 5" x 10" x 22"

DC Tech SZ101006 - Cleaver Sterilizer Box, With Coupling And Guard, 5" x 10" x 22"

DC Tech SZ101001 - Knife Sterilizer Box, No Hole, 5" x 8" x 8"

DC Tech SZ101001 - Knife Sterilizer Box, No Hole, 5" x 8" x 8"

DC Tech SZ101015 - Pan & Shovel Sterilizer, Electric Coupling, 34" x 14" x 37-1/2"

DC Tech SZ101015 - Pan & Shovel Sterilizer, Electric Coupling, 34" x 14" x 37-1/2"

DC Tech Inc. Standalone Stainless Steel Table, 20"W x 30"D

DC Tech Inc. Standalone Stainless Steel Table, 20"W x 30"D

PRO-1000:  Stainless Steel Food Dehydrator - 10 Tray

PRO-1000: Stainless Steel Food Dehydrator - 10 Tray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DC Tech SZ101011 - Pan & Shovel Sterilizer, Steam Coupling, 34" x 14" x 37-1/2"

The Pan and Shovel Sterilizer can be used for sterilizing pluck and viscera inspection pans as well as shovels and head loops. We offer two versions of this Stainless Steel Sterilizer, one with a Steam Connection and the other with a Electrical Heater coupling, both have a 1" overflow outlet on the side and a drain in the bottom. Constructed with heavy gauge T-304 Stainless Steel, both feature sanitary rounded corners & smooth welded seams.

Weights & Dimensions

  • Depth 37-1/2 in
  • Width 14 in
  • Height 34-3/4 in
  • Weight 50 lbs

Product Details

  • Type Steam
  • Package Quantity 1
  • Brand DC Tech.
  • Description Pan & Shovel Sterilizer
  • Material T-304 Stainless Steel
  • Manufacturers Part Number SZ101011

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DC Tech SZ101011 - Pan & Shovel Sterilizer, Steam Coupling, 34" x 14" x 37-1/2"

DC Tech SZ101011 - Pan & Shovel Sterilizer, Steam Coupling, 34" x 14" x 37-1/2"

Item #: WBB2116625

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant