SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

DC Tech SZ101012 - Saw Sterilizer, Model A Stainless Steel, Steam Coupling

DC Tech SZ101012 - Saw Sterilizer, Model A Stainless Steel, Steam Coupling

Item #: WBB2116627

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,578.00

$263.00/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DC Tech SZ101006 - Cleaver Sterilizer Box, With Coupling And Guard, 5" x 10" x 22"

DC Tech SZ101006 - Cleaver Sterilizer Box, With Coupling And Guard, 5" x 10" x 22"

DC Tech SZ101001 - Knife Sterilizer Box, No Hole, 5" x 8" x 8"

DC Tech SZ101001 - Knife Sterilizer Box, No Hole, 5" x 8" x 8"

DC Tech SZ101017 - Saw Sterilizer, Model A Stainless Steel, Electric Coupling

DC Tech SZ101017 - Saw Sterilizer, Model A Stainless Steel, Electric Coupling

DC Tech Inc. Standalone Stainless Steel Table, 20"W x 30"D

DC Tech Inc. Standalone Stainless Steel Table, 20"W x 30"D

PRO-1000:  Stainless Steel Food Dehydrator - 10 Tray

PRO-1000: Stainless Steel Food Dehydrator - 10 Tray

IMC Stainless Steel Mixer Table w/ Undershelf & Casters, 36"W x 36"D

IMC Stainless Steel Mixer Table w/ Undershelf & Casters, 36"W x 36"D

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DC Tech SZ101012 - Saw Sterilizer, Model A Stainless Steel, Steam Coupling

Features:
  • Stainless Steel Saw Sterilizer Boxes are available in a variety of sizes and models.
  • Constructed with rustproof heavy gauge T-304 Stainless Steel fully welded and ruggedly built.
  • Model A - is for use with all other saws on the floor.
  • Features: Adjustable Legs, Steam Supply Fitting and Overflow Drain

Weights & Dimensions

  • Depth 36 in
  • Width 14 in
  • Height 30 in
  • Weight 38 lbs

Product Details

  • Type Model A - Steam
  • Brand DC Tech.
  • Package Quantity 1
  • Description Saw Sterilizer
  • Material T-304 Stainless Steel
  • Manufacturers Part Number SZ101012

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DC Tech SZ101012 - Saw Sterilizer, Model A Stainless Steel, Steam Coupling

DC Tech SZ101012 - Saw Sterilizer, Model A Stainless Steel, Steam Coupling

Item #: WBB2116627

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant