
Price: $1,635.00
$272.50/mo
suggested payments with 6 month special financing OR Save 5%on Purchase.
Customers Also Viewed
Product Information
Customer Review
Product Q&A
DC Tech SZ101017 - Saw Sterilizer, Model A Stainless Steel, Electric Coupling
Features:
Features:
- Stainless Steel Saw Sterilizer Boxes are available in a variety of sizes and models.
- Constructed with rustproof heavy gauge T-304 Stainless Steel fully welded and ruggedly built.
- Model A - is for use with all other saws on the floor.
- Features: Adjustable Legs, Steam Supply Fitting and Overflow Drain
Weights & Dimensions
- Depth 36 in
- Width 14 in
- Height 32 in
- Weight 38 lbs
Product Details
- Type Model A - Steam
- Brand DC Tech.
- Package Quantity 1
- Description Saw Sterilizer
- Material T-304 Stainless Steel
- Manufacturers Part Number SZ101017
Warranty
- Warranty 1 yr
Customer Review
Product Q & A
There are no questions for this product.

DC Tech SZ101017 - Saw Sterilizer, Model A Stainless Steel, Electric Coupling
$1635.0
- Product Information
- Customer Review
- Product Q&A