SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

DC Tech SZ101019 - Saw Sterilizer, Model AH Stainless Steel, Steam Coupling

DC Tech SZ101019 - Saw Sterilizer, Model AH Stainless Steel, Steam Coupling

Item #: WBB2116630

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $1,803.00

$300.50/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

DC Tech SZ101006 - Cleaver Sterilizer Box, With Coupling And Guard, 5" x 10" x 22"

DC Tech SZ101006 - Cleaver Sterilizer Box, With Coupling And Guard, 5" x 10" x 22"

DC Tech SZ101001 - Knife Sterilizer Box, No Hole, 5" x 8" x 8"

DC Tech SZ101001 - Knife Sterilizer Box, No Hole, 5" x 8" x 8"

DC Tech SZ101018 - Saw Sterilizer, Model B Stainless Steel, Steam Coupling

DC Tech SZ101018 - Saw Sterilizer, Model B Stainless Steel, Steam Coupling

DC Tech Inc. Standalone Stainless Steel Table, 20"W x 30"D

DC Tech Inc. Standalone Stainless Steel Table, 20"W x 30"D

PRO-1000:  Stainless Steel Food Dehydrator - 10 Tray

PRO-1000: Stainless Steel Food Dehydrator - 10 Tray

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

DC Tech SZ101019 - Saw Sterilizer, Model AH Stainless Steel, Steam Coupling

Features:
  • Stainless Steel Saw Sterilizer Boxes are available in a variety of sizes and models.
  • Constructed with rustproof heavy gauge T-304 Stainless Steel fully welded and ruggedly built.
  • Model AH - is for use with platforms
  • Features: Adjustable Legs, Steam Supply Fitting and Overflow Drain

Weights & Dimensions

  • Depth 24 in
  • Width 12 in
  • Height 50 in
  • Weight 50 lbs

Product Details

  • Type Model AH - Steam
  • Package Quantity 1
  • Brand DC Tech.
  • Description Saw Sterilizer
  • Material T-304 Stainless Steel
  • Manufacturers Part Number SZ101019

Warranty

  • Warranty 1 yr
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DC Tech SZ101019 - Saw Sterilizer, Model AH Stainless Steel, Steam Coupling

DC Tech SZ101019 - Saw Sterilizer, Model AH Stainless Steel, Steam Coupling

Item #: WBB2116630

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant