Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
Tamperproof Screw

Model # :WBB2184255

MPN #: 4K.T10

T-10 Tamper-Proof Security Torx Key

Product Description
T-10 Torx Tamperproof Key

Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for torx or six-lobe pin-head screws

PRICE
$4.58

Min. purchase quantity is 12
12
12
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeT-10
Unit of MeasurementInch (Imperial)

Product Details

Country of OriginMade in USA
Package Quantity1
DescriptionTamper-Resistant Security Torx Key
Manufacturers Part Number4K.T10
For Use WithTorx/Six-Lobe Pin-Head Screws
BrandTamperproof Screw