T-15 Torx Tamperproof Key
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Allen wrench style L-shaped key for torx or six-lobe pin-head screws
T-15 Tamper-Proof Security Torx Key
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$4.76
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | T-15 |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Country of Origin | Made in USA |
| Package Quantity | 1 |
| Description | Tamper-Resistant Security Torx Key |
| Manufacturers Part Number | 4K.T15 |
| For Use With | Torx/Six-Lobe Pin-Head Screws |
| Brand | Tamperproof Screw |