Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Bicycles

Model # :WBB2732852

MPN #: 160-179

Husky Bicycles T-124C 3-Speed Tricycle with Basket, 24" Wheels, Yellow

Product Description
This tricycle is made in Taiwan and is superior to Chinese-made copies sold under other brands or without a brand name. 24" rear loading industrial tricycle. Economical, safe and efficient means of transportation in workplace. T-124C is fun to ride, stable, and offers excellent handling. T-124C has a 2-piece steel frame that is connected using large frame bolts. The frame is specially designed with a CUREVED front down tube, making it easy to get on/off the trike. The frame uses chromoly seat stays and seat tube for maximum toughness and rigidity.

Front and rear drive axles are supported with industrial grade sealed cartridge bearings, minimizing resistance and offer smoother riding. Super strong front v-type brake and brake lever with a spring-loaded push-in lever lock pin to prevent the tricycle from moving when parked.

This model is shipped 65% pre-assembled in two cartons. It is recommended that a qualified mechanic perform the final assembly, which includes connecting the 2-piece frame together, mounting the wheels, handlebar, saddle, and pedals, and performing final adjustments.

Specifications:
  • Heavy duty hi-tensile and chromoly steel fork and frame- Shimano® coaster brake hub
  • 1/2" x 3/16" heavy duty industrial chain
  • 17mm rear axle with sealed cartridge bearings
  • One-piece forged steel crank set with 4mm thick 36-tooth sprocket.
  • Front and rear wheel hubs with sealed cartridge bearings
  • 11-gauge 36-spoked wheels with steel rims.
  • Front and rear fenders painted in black.
  • Front V-type aluminum brake with safety parking lever
  • 13" jumbo comfort Husky cruiser saddle
  • Base model comes with 21" x 15" x 9" steel basket
  • Full reflector mounted in front, rear (mounted on fenders), and wheels.
  • 24x2.125 balloon tires
  • Extra thick heavy duty, thorn resistant tubes
  • Unassembled model is packed in 2 cartons, UPS/FEDEX Ground shippable
  • Weight Capacity: 500 lbs., including the weight of rider.

Assembled units are shipped on a boxed pallet. Handlebar, optional front basket, and certain other optional accessories are partially assembled to allow for safe transportation. Please call us if you have any questions regarding assembled units.

PRICE
$1,699.00

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length79 in
Width30 in
Height46 in
Weight90 lbs

Product Details

TypeUnisex
Brake TypeCoaster Brake and Front V Brake
ColorYellow
Capacity500 Lbs
IncludesBasket and 3 Speed Hub
Manufacturers Part Number160-179
BrandHusky Bicycles
Speed3 Speed

Warranty

Warranty1 yr