T-15 Tamper-Proof Security Torx Power Bit
Write a Review
|
Questions & Answers (0)
Product Description
T-15 Tamper Resistant Torx Power Bit
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Torx or Six-Lobe Pin-Head Security Screws
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Torx or Six-Lobe Pin-Head Security Screws
PRICE
$3.55
12
12
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 |
| Size | T-15 in |
| Unit of Measurement | Inch (Imperial) |
Product Details
| Drive | Torx |
| Country of Origin | Import |
| Package Quantity | 1 |
| Description | Tamper-Resistant Bit |
| Shank Type | Hex |
| Manufacturers Part Number | 4B.T15 |
| Tip Type | Torx |
| Brand | Tamperproof Screw |