Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tamperproof Screw

Model # :WBB2184559

MPN #: 3B.W3

W3 Tamper-Proof Security Tri-Wing Power Bit

Product Description
Security fasteners provide an added level of security by their drive design that prevents removal with ordinary screw drivers. Matching Driver Bit for Tri-Wing and Opsit Screws

PRICE
$2.93

Min. purchase quantity is 12
12
12
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

SizeW3 in
Unit of MeasurementInch (Imperial)

Product Details

DriveTri-Wing
Country of OriginMade in USA
Package Quantity1
DescriptionTamper-Resistant Bit
Manufacturers Part Number3B.W3
BrandTamperproof Screw