Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Beta

Model # :WBB3196168

MPN #: 009510825

Beta 951TX T-25 Sliding T-Handle Torx Key

Product Description
The 951TX series of T-handles from Beta Tools feature a sliding T-handle that have an L-handle for maximum torque and can switch to a T-handle for quick fastener spinning. All three ends (extended end plus both ends of the handle) have the same torx size male hex drive. The sliding bar can be stopped in the required position throughout the length with a safety catch to prevent the bar from slipping out. Designed and manufactured in Italy.

Features:
  • Designed to develop high torque values
  • Calibrated hexagon ends, for perfect screw fit
  • >


PRICE
$33.95

1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length6-7/8
Tip SizeT-25 in
Handle Length3-1/8

Product Details

StyleT-Handle
TypeT-Handle Wrench
Package Quantity1
ColorSilver
Manufacturers Part Number009510825
BrandBeta