x

Take 15% off your entire order!

Offer applied at checkout

T-20 Torx Hex Bit - 650-4012** - Pkg Qty 20

T-20 Torx Hex Bit - 650-4012** - Pkg Qty 20

Item #: WBB667571

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$1.01 ea.

Price: $20.20 / Pkg of 20

Save $1.01 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-27 Shoulder Screw W/Pin, #10-24 x 1-5/16", Stainless Steel - Each

T-27 Shoulder Screw with Pin, #10-24 x 1-5/16", Stainless Steel. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • DIAMETER INCHES 3/16
  • DESCRIPTION T-20 Torx Hex Bit
  • CONSTRUCTION Carbon Steel
  • MANUFACTURERS PART NUMBER 650-4012**
  • COLOR FINISH Dull Metal
  • USED WITH PARTITION MATERIAL All
  • BRAND Sentry Supply
  • PANEL OR POST SIZE All
  • PACKAGE QUANTITY 20
  • TYPE Torx Bit
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

T-20 Torx Hex Bit - 100/Pack - 650-4012

$87.95

1 item(s) added to cart.

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-20 Torx Hex Bit - 650-4012** - Pkg Qty 20

T-20 Torx Hex Bit - 650-4012** - Pkg Qty 20

Item #: WBB667571

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant