x

Take 15% off your entire order!

Offer applied at checkout

T-27 Barrel Nut, #10-24 X 1/2", Stainless Steel - Each - 642-0101** - Pkg Qty 25

T-27 Barrel Nut, #10-24 X 1/2", Stainless Steel - Each - 642-0101** - Pkg Qty 25

Item #: WBB667614

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.56 ea.

Price: $14.00 / Pkg of 25

Save $0.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-27 Barrel Nut, #10-24 x 1/2", Stainless Steel - Each

T-27 Barrel Nut With Pin, #10-24 x 1/2 Inch, Stainless Steel, Satin Finish. 1/4 Inch Outer Barrel Diameter. Use With Shoulder Screw To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Stainless Steel Construction, Satin Finish. Six Lobe Head with Security Pin. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1/2
  • DIAMETER INCHES 1/4
  • DESCRIPTION T-27 Barrel Nut, #10-24 x 1/2", Stainless Steel - Each
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 642-0101**
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL Phenolic
  • PANEL OR POST SIZE 1/2",3/4"
  • BRAND Sentry Supply
  • PACKAGE QUANTITY 25
  • TYPE Barrel Nut
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-27 Barrel Nut, #10-24 X 1/2", Stainless Steel - Each - 642-0101** - Pkg Qty 25

T-27 Barrel Nut, #10-24 X 1/2", Stainless Steel - Each - 642-0101** - Pkg Qty 25

Item #: WBB667614

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant