T-27 Pan Head Screw with Pin, #14 x 3/4", Stainless Steel. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
T-27 Pan Head Screw W/Pin, #14 x 3/4", Stainless Steel - 100/Pack - 642-0130
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$109.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3/4 in |
| Panel Or Post Size | 3/4",7/8",1",1-1/8",1-1/4" |
| Diameter | 1/4 in |
Product Details
| Type | Screw |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | T-27 Pan Head Screw w/Pin, #14 x 3/4", Stainless Steel - 100/Pack |
| Color | Satin |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | 642-0130 |
| Brand | Sentry Supply |