L.H.Dottie® Sheet Metal Screw, Phillips Pan Head, Stainless Steel, #10 x 1", 100 Pack
Write a Review
|
Questions & Answers (0)
Product Description
Stainless Steel Sheet Metal Screws are self tapping screws with spaced threads and sharp points, that are capable of tapping their own threads. Typical applications for Stainless Steel Sheet Metal Screws include fastening light metal sheets, wood and plastic. They are manufactured with 18-8 stainless steel and are covered under the ASME B18.3 standard.
PRICE
$41.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1 in |
| Threads per Inch | 12 |
| Size | #10 |
| Head | Pan |
Product Details
| Drive | Phillips |
| Country of Origin | Taiwan |
| Finish | Steel |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Manufacturers Part Number | PHSMSS101 |
| Brand | L.H.Dottie |