T-27 Shoulder Screw W/Pin, #10-24 x 1/2", Stainless Steel - 100/Pack - 642-0110
Write a Review
|
Questions & Answers (0)
Product Description
T-27 Shoulder Screw with Pin, #10-24 x 1/2", Stainless Steel. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Poly Bag Of 100. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
PRICE
$139.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 1/2 in |
| Panel Or Post Size | 1/2" |
| Diameter | 3/16 in |
Product Details
| Type | Screw |
| Material | Stainless Steel |
| Package Quantity | 100 |
| Description | T-27 Shoulder Screw w/Pin, #10-24 x 1/2", Stainless Steel - 100/Pack |
| Color | Satin |
| Compatible Partition Part/Model Number | Phenolic |
| Manufacturers Part Number | 642-0110 |
| Brand | Sentry Supply |