One Way Barrel Nut, #10-24 x 5/8", Chrome - 100/Pack - 651-0454
Write a Review
|
Questions & Answers (0)
Product Description
One Way Barrel Nut, #10-24 x 5/8", Chrome, 1/4 Inch Outer Barrel Diameter. Use With Shoulder Screw To Offer A Tamper-Proof Hardware Installation. Secure With A Slotted Screwdriver. Requires A One-Way Screw Remover Tool For Removal. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.
PRICE
$61.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 5/8 in |
| Panel Or Post Size | 3/4",7/8",1",1-1/8",1-1/4". |
| Diameter | 1/4 in |
Product Details
| Type | Barrel Nut |
| Material | Carbon Steel |
| Package Quantity | 100 |
| Description | One Way Barrel Nut, #10-24 x 5/8", Chrome - 100/Pack |
| Color | Silver |
| Compatible Partition Part/Model Number | All |
| Manufacturers Part Number | 651-0454 |
| Brand | Sentry Supply |