x

Take 15% off your entire order!

Offer applied at checkout

T-27 Shoulder Screw W/Pin, #10-24 X 1/2", Stainless Steel - Each - 642-0110** - Pkg Qty 50

T-27 Shoulder Screw W/Pin, #10-24 X 1/2", Stainless Steel - Each - 642-0110** - Pkg Qty 50

Item #: WBB667842

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.41 ea.

Price: $20.50 / Pkg of 50

Save $1.03 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

T-27 Shoulder Screw W/Pin, #10-24 x 1/2", Stainless Steel - Each

T-27 Shoulder Screw with Pin, #10-24 x 1/2", Stainless Steel. Use With Barrel Nut To Offer A Tamper-Proof Hardware Installation. Secure With A T-27 Six Lobe Driver Bit With Security Pin Opening. Sold Individually. Use with Accurate, All American, Ampco, American Sanitary, Bobrick, Fiat, Flush Metal, Global, General, Metpar, Mills Manufacturers.

  • LENGTH INCHES 1/2
  • DIAMETER INCHES 3/16
  • DESCRIPTION T-27 Shoulder Screw w/Pin, #10-24 x 1/2", Stainless Steel - Each
  • CONSTRUCTION Stainless Steel
  • MANUFACTURERS PART NUMBER 642-0110**
  • COLOR FINISH Satin
  • USED WITH PARTITION MATERIAL Phenolic
  • BRAND Sentry Supply
  • PANEL OR POST SIZE 1/2"
  • PACKAGE QUANTITY 50
  • TYPE Shoulder Screw
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
T-27 Shoulder Screw W/Pin, #10-24 X 1/2", Stainless Steel - Each - 642-0110** - Pkg Qty 50

T-27 Shoulder Screw W/Pin, #10-24 X 1/2", Stainless Steel - Each - 642-0110** - Pkg Qty 50

Item #: WBB667842

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant