Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Husky Bicycles

Model # :WBB3167554

MPN #: 160-464

Husky Bicycles T-320A Industrial Tricycle w/ Rear Basket & Platform, 20" Wheels, 600 lb. Cap, Yellow

Product Description
20" rear loading industrial tricycle. Economical, safe and efficient means of transportation in workplace. T-320A comes with 35" wheel base, 5" wider than our most popular T-326, making it the most stable tricycle with superior handling. Makes quick turns in tight areas with ease and control. We have designed a new combination 24" x 26" platform and basket with oversize load capacity. Wire basket is mounted with specially designed heavy duty clamps and is a more economical alternative to heavier basket grids on T-320. The frame and fork are made of hi-tensile steel and chromoly steel tubing for maximum toughness and rigidity.

T-320A is equipped with dual front linear "V-type" brake and rear coaster brake. Front brake lever can be locked to prevent the tricycle from moving while parked.

This tricycle is partially assembled and is shipped in 3 cartons. Final assembly by an experienced bicycle mechanic will be required. We offer assembled tricycles at no extra charge. However, additional freight and material charge is added for assembled tricycles shipped in a box pallet. Fenders, chainguard, platform, and basket are painted black.

Features:
  • Heavy duty hi-tensile and chromoly steel fork and frame
  • Shimano® rear coaster (foot) brake
  • Front v-brake with locking brake lever
  • 1/2" x 3/16" heavy duty industrial chain
  • 17mm rear axle with sealed pillow block bearings
  • One-piece forged steel crank set with 4mm thick 36-tooth sprocket
  • Front and rear wheel hubs with sealed cartridge bearings
  • 12-gauge 36-spoked 20" wheels with chrome-plated steel rims
  • Front and rear fenders painted in black
  • Jumbo super comfort Husky cruiser saddle
  • 24" x 26" x 10-1/2" rear steel basket on a 24" x 26" platform. The basket walls are make 3mm steel wire with heavy-duty clamps
  • Reflectors mounted in front, rear (mounted on fenders), wheels, and pedals
  • 20 x 2.125 balloon tires
  • Extra thick heavy duty, puncture resistant tubes
  • 80" long with 35" rear wheel base
  • Packed in 3 cartons and is UPS/FEDEX shippable or LTL
  • Weight Capacity: 600 lbs., including the weight of rider


PRICE
$1,899.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length80 in
Width35 in
Height45 in
Weight Capacity600 lbs
Weight125 lbs
Wheel Size20" in

Product Details

Assembly RequiredYes
TypeTricycle
ColorYellow
StyleIndustrial Tricycle
Capacity600
IncludesBasket and Platform
MaterialSteel
BrakeCoaster Brake and Front V Brake
Manufacturers Part Number160-464
BrandHusky Bicycles
SpeedSingle Speed

Warranty

Warranty1