Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150795

MPN #: 116-614

Legend Valve® T-365SS Butterfly Valve with EPDM Seals & 10 Position Handle, 4" Lug

Product Description
4" T-365SS Ductile Iron Lug Type Butterfly Valve.

Features:
  • Stainless Steel Disc
  • EPDM Seats
  • Epoxy coated lug body allows precise positioning between flanges
  • Tapped lugs and supported seat permit single-flange, "dead-end" service
  • Extended neck will clear most piping insulation applications
  • Bi directional flow
  • 100% Factory tested
  • Rigid, phenolic-backed seat allows positive, bubble-tight shutoff
  • Raised seat face eliminates the need for companion flange gaskets
  • Heavy-duty lockable ten-position handle
  • Cold Working Pressure (CWP): 200 psi
  • Flange connection features of the valve's body conform to ANSI class 125/150 flange Dimensions
  • Manufactured in conformance to the following standards: MSS SP-67, API 609, AWWA C504, EN 593
  • Manufactured in an ISO accredited facility


PRICE
$255.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/8 in
Height12-3/16 in
Valve Size4 in
Bolt Size5/8-11 in
Size4 in

Product Details

MaterialDuctile Iron
Valve TypeButterfly
Package Quantity1
Connection StyleLug
Seal TypeEPDM
Manufacturers Part Number116-614
BrandLegend Valve