Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3151067

MPN #: 116-678

Legend Valve® T-367DI Butterfly Valve with BUNA Seals & 10 Position Handle, 10" Lug

Product Description
10" T-367DI Ductile Iron Lug-Type Butterfly Valve

Epoxy coated lug body allows precise positioning between flanges. Tapped lugs and supported seat permit single-flange, "dead-end" service. Extended neck will clear most piping insulation applications. Bi-directional flow. 100% Factory tested. Rigid, phenolic-backed seat allows positive, bubble-tight shutoff. Raised seat face eliminates the need for companion flange gaskets. Heavy-duty lockable ten-position handle

Features:
  • Cold Working Pressure (CWP): 200 psi
  • Ductile iron disc
  • BUNA Seal
  • Flange connection features of the valve's body conform to ANSI class 125/150 flange dimensions
  • Manufactured in an ISO accredited facility
  • Manufactured in conformance to the following standards: MSS SP-67, API 609, AWWA C504, EN 593


PRICE
$635.00

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width9-7/8 in
Height20-7/8 in
Valve Size10 in
Bolt Size7/8-9 in
Size10 in

Product Details

MaterialDuctile Iron
Valve TypeButterfly
Package Quantity1
Connection StyleLug
Seal TypeBuna
Manufacturers Part Number116-678
BrandLegend Valve