Legend Valve® T-539 LF Brass Water Heater Drain Valve, 3/4" MNPT
Write a Review
|
Questions & Answers (0)
Product Description
3/4" T-539 No Lead Brass Water Heater Drain Valve. 180°F Maximum Temperature. Working Pressure, Non Shock (PSI)/Cold working pressure (CWP): 125 C.W.P
PRICE
$14.75
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 2-1/16 in |
| Working Pressure | 125 lbs |
| Size | 3/4 |
Product Details
| Material | Lead Free Brass |
| Valve Type | Drain |
| Package Quantity | 1 |
| Manufacturers Part Number | 107-192NL |
| Configuration | MNPT |
| Brand | Legend Valve |