Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150841

MPN #: 113-143

Legend Valve® T-712 2-Piece Full Port 316 Ball Valve, Stainless Steel, 1/2" Threaded

Product Description
1/2" T-712 Full Port .316 Stainless Steel Ball Valve, Locking Handle.

This product conforms to the National lead-free plumbing law. Materials used in its manufacture are required to be lead-free, as specified in the applicable ASTM and AISI standards.

Features:
  • Heavy-duty two-piece investment cast body design
  • Bottom-loaded blowout-proof stem
  • Equipped with a latch-lock handle
  • Ideal for commercial and industrial applications
  • Integral, tapped mounting pad for actuation or panel attachment
  • Sizes 2-1/2" to 4" are equipped with dual mounting pads
  • Available in sizes FNPT Nominal sizes 1/4" to 4"
  • Working Pressure, Non-Shock (PSI): Cold working pressure (CWP): 1000 p.s.i., Saturated steam (WSP): 150 p.s.i.
  • 1-4" & 3/8": ASTM A276 316
  • Investment cast 316 stainless steel
  • 1/2"- 4": ASTM A351 CF8M
  • Conforms to MSS SP-110
  • Threaded end connections comply with ANSI / ASME B1.20.1
  • Manufactured in an ISO accredited facility


PRICE
$39.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/2

Product Details

Ratings150 psi WSP (1/4"-4"), 1000 psi CWP (1/4"-4")
Material316 Stainless Steel
Valve TypeBall Valve
Package Quantity1
Connection StyleFNPT
Manufacturers Part Number113-143
PSI150, 1000 psi
ConfigurationFNPT x FNPT
BrandLegend Valve