Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Legend Valve

Model # :WBB3150865

MPN #: 113-161

Legend Valve® T-717 3-Piece Full Port Ball Valve, Stainless Steel, 1/4" Threaded

Product Description
1/4" T-717 Three-Piece Full Port .316 Stainless Steel Ball Valve, Locking Handle.

Features:
  • Heavy-duty three-piece investment cast body design
  • Bottom-loaded blowout-proof stem
  • Equipped with a latch-lock handle
  • Ideal for commercial and industrial applications
  • The body center section lifts or swings out to permit servicing without end adapter removal
  • Working Pressure, Non-Shock (PSI): Saturated Steam: 150, Cold Water, Oil, Gas: 1000
  • 1/4" & 3/8": ASTM A276 316
  • Conforms to Federal Specification WW-V-35C, Type II, Composition: SS, Style: 1
  • Conforms to MSS Standard Practice 110
  • Threaded end connections comply with ANSI / ASME B1.20.1
  • Manufactured in an ISO 9002 accredited facility


PRICE
$36.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Size1/4

Product Details

Ratings150 psi WSP (1/4"-2"), 1000 psi CWP (1/4"-2")
MaterialStainless Steel
Valve TypeBall Valve
Package Quantity1
Connection StyleFNPT
Manufacturers Part Number113-161
PSI150, 1000 psi
ConfigurationFNPT x FNPT
BrandLegend Valve