Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB3067910

MPN #: JT9-B-155

JET® T-Bolt Jtm-1050, JT9-B-155

Product Description

Set of 2 Carbon Brushes with wire leads and brush springs attached. The set contains genuine Makita replacement parts, and comes packaged in a Makita retail box.This brush set will fit the Makita tools listed at the bottom of the page.• Worn brushes are often the cause of a poorly running motor • Replacing brushes can fix an intermittent motor • New brushes can restore a motor's electric braking Carbon motor brushes are one of the most commonly replaced power tool components. Because carbon brushes are wear items, meaning that through friction and use they will gradually wear away, they will eventually require replacement. Worn brushes are common causes of intermittent motor function, reduced electric braking, and reduced motor power. A worn out brush will often be worn down near the wire lead and may be cracked, pitted, or burned. When replacing carbon brushes, be sure to also inspect your armature for burns, cracks, or other damage which indicates a larger motor problem.

For Use With:
  • Jet HR5001C Rotary Hammer
  • HR5000 Rotary Hammer
  • 5008NB Circular Saw
  • 5008NB Circular Saw
  • HM1211B Demolition Hammer
  • HR3851 Rotary Hammer
  • HM1202C Demolition Hammer
  • HM1202 Demolition Hammer
  • HM1301 Demolition Hammer
  • HM1242C Demolition Hammer
  • HM1211 Demolition Hammer
  • HR4500C Rotary Hammer
  • 2412N 12 In. Portable Cut-Off
  • HM1201 Demolition Hammer
  • 2416S (Type 1) Saw
  • 5008NBA Saw
  • 5008NBA (Type 2) Saw
  • 5008NBA (Type 3) Saw
  • 5008NB (Type 2) Saw
  • 5008NB (Type 3) Saw
  • 5008NB (Type 4) Saw
  • 6910 (Type 2) Impact Driver
  • HM1300 Misc
  • HR3850B Misc
  • HR3850K Misc
  • HR5000K (Type 1) Misc
  • SR2300 Saw



PRICE
$40.95

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberJT9-B-155
TypeT-Bolt
For Use WithCircular Saws, Demolition Hammers, Rotary Hammers, Saws
BrandJET